
Hose Protection Wrap, OD 2", 10' COIL
Mfr # SFWP-2
Zoro # G815891258
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Overall Length
10 ft
Maximum Diameter
2 in
Overall Width
7 3/4 in
Product Type
Hose Protection Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFWP-2
Zoro #
G815891258
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Maximum Diameter
2 in
Overall Width
7 3/4 in
Details
Item
Hose Protection Wrap
Material
Nylon
Product Type
Hose Protection Wrap
Color
Black
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Closure Type
Hook-and-Loop
Description
Hose Protection Wrap,OD 2", 10' COIL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.