Hose Protection Wrap, OD 2", 50' COIL
Mfr # SFWP-2
Zoro # G916045352
product price: $499.99
/eaSold in multiples of 10 for $4,999.90
Free Shipping & Returns
Key Features
Material
Nylon
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Overall Length
50 ft
Color
Black
Product Type
Hose Protection Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFWP-2
Zoro #
G916045352
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Maximum Diameter
2 in
Overall Width
7 3/4 in
Details
Material
Nylon
Item
Hose Protection Wrap
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Product Type
Hose Protection Wrap
Closure Type
Hook-and-Loop
Description
Hose Protection Wrap,OD 2", 50' COIL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.