Zoro Homepage

Hose Protection Wrap, OD 2.5", 10' COIL

  • Mfr # SFWP-2.5

  • Zoro # G815891289


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Closure Type
Hook-and-Loop
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-2.5
Zoro #
G815891289
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Maximum Diameter
2 1/2 in
Overall Width
9 19/50 in

Details

Item
Hose Protection Wrap
Material
Nylon
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Closure Type
Hook-and-Loop
Product Type
Hose Protection Wrap

Description

Hose Protection Wrap,OD 2.5", 10' COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.