
Hose Protection Wrap, OD 3", 25' COIL
Mfr # SFWP-3
Zoro # G715891099
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Overall Length
25 ft
Closure Type
Hook-and-Loop
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFWP-3
Zoro #
G715891099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Maximum Diameter
3 in
Overall Width
11 in
Details
Material
Nylon
Item
Hose Protection Wrap
Closure Type
Hook-and-Loop
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Product Type
Hose Protection Wrap
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.