Zoro Homepage

Hose Protection Wrap, OD 4", 50' COIL

  • Mfr # SFWP-4

  • Zoro # G316045310


product price: $721.99
/ea
Sold in multiples of 10 for $7,219.90
Free Shipping & Returns

Key Features

Material
Nylon
Overall Width
14 in
Closure Type
Hook-and-Loop
Product Type
Hose Protection Wrap
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-4
Zoro #
G316045310
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Maximum Diameter
4 in
Overall Length
50 ft

Details

Material
Nylon
Item
Hose Protection Wrap
Closure Type
Hook-and-Loop
Product Type
Hose Protection Wrap
Color
Black
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.