Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protection Wrap, OD 5", 25' COIL

  • Mfr # SFWP-5

  • Zoro # G315891048


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Overall Width
17 1/4 in
Overall Length
25 ft
Product Type
Hose Protection Wrap
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-5
Zoro #
G315891048
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 1/4 in
Overall Length
25 ft
Maximum Diameter
5 in

Details

Material
Nylon
Item
Hose Protection Wrap
Product Type
Hose Protection Wrap
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Closure Type
Hook-and-Loop

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.