Hose Protection Wrap, OD 5", 50' COIL
Mfr # SFWP-5
Zoro # G416045302
product price: $730.99
/eaSold in multiples of 10 for $7,309.90
Free Shipping & Returns
Key Features
Material
Nylon
Overall Width
17 1/4 in
Closure Type
Hook-and-Loop
Product Type
Hose Protection Wrap
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFWP-5
Zoro #
G416045302
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
17 1/4 in
Maximum Diameter
5 in
Overall Length
50 ft
Details
Item
Hose Protection Wrap
Material
Nylon
Closure Type
Hook-and-Loop
Product Type
Hose Protection Wrap
Color
Black
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Description
Item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.