Zoro Homepage

Hose Protection Wrap, OD 6", 25' COIL

  • Mfr # SFWP-6

  • Zoro # G115890968


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Maximum Diameter
6 in
Overall Width
20 19/50 in
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWP-6
Zoro #
G115890968
UPC #
-
Country of Origin
United States

Dimensions

Maximum Diameter
6 in
Overall Width
20 19/50 in
Overall Length
25 ft

Details

Item
Hose Protection Wrap
Material
Nylon
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Color
Black
Product Type
Hose Protection Wrap
Closure Type
Hook-and-Loop

Description

Item

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.