
Hose Protection Wrap, OD 8", 10' COIL
Mfr # SFWP-8
Zoro # G115891118
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Closure Type
Hook-and-Loop
Color
Black
Overall Width
26 63/100 in
Product Type
Hose Protection Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFWP-8
Zoro #
G115891118
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 63/100 in
Maximum Diameter
8 in
Overall Length
10 ft
Details
Item
Hose Protection Wrap
Material
Nylon
Closure Type
Hook-and-Loop
Color
Black
Product Type
Hose Protection Wrap
Resistance Properties
Abrasion-Resistant, Heat-Resistant, UV-Resistant
Description
Hose Protection Wrap,OD 8", 10' COIL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.