HUP10-04 #10 ULTRABAKE HOLLOW
Mfr # HUP10-04
Zoro # G814544650
product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Clear
Plug Diameter at Bottom
1.625 in
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP10-04
Zoro #
G814544650
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
1.625 in
Maximum Hole Size
1.969 in
Plug Diameter at Top
1.969 in
Overall Length
1 in
Minimum Hole Size
1.625 in
Details
Item
Tapered Plugs
Material
Silicone
Color
Clear
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Description
Tapered Plugs, Maximum Hole Size 1.969 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.