HUP11.5-04 # 11.5 ULTRABAKE
Mfr # HUP11.5-04
Zoro # G614544614
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Dark Green
Plug Diameter at Top
2.469 in
Plug Diameter at Bottom
2 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP11.5-04
Zoro #
G614544614
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Top
2.469 in
Plug Diameter at Bottom
2 in
Maximum Hole Size
2.469 in
Overall Length
1 in
Minimum Hole Size
2 in
Details
Material
Silicone
Color
Dark Green
Item
Tapered Plugs
Reusable
Yes
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Description
Tapered Plugs, Maximum Hole Size 2.469 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.