Zoro Homepage

HUP13.5-04 # 13.5 ULTRABAKE

  • Mfr # HUP13.5-04

  • Zoro # G414544630


product price: $248.99
/pk 10, $24.90/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Plug Diameter at Top
2.953 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP13.5-04
Zoro #
G414544630
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
2.953 in
Plug Diameter at Bottom
2.437 in
Maximum Hole Size
2.953 in
Minimum Hole Size
2.437 in
Overall Length
1.375 in

Details

Color
Purple
Item
Tapered Plugs
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 2.953 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.