Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUP13.7-04 # 13.7 ULTRABAKE

  • Mfr # HUP13.7-04

  • Zoro # G314479711


product price: $84.89
/pk 2, $42.45/ea
Free Shipping & Returns

Key Features

Color
Light Green
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Maximum Hole Size
3.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP13.7-04
Zoro #
G314479711
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
3.228 in
Plug Diameter at Top
3.228 in
Plug Diameter at Bottom
2.677 in
Minimum Hole Size
2.677 in
Overall Length
1.5 in

Details

Color
Light Green
Material
Silicone
Item
Tapered Plugs
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 3.228 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.