HUP14-04 #14 ULTRABAKE HOLLOW
Mfr # HUP14-04
Zoro # G714479687
product price: $87.99
/pk 2, $44.00/ea
Free Shipping & Returns
Key Features
Color
White
Material
Silicone
Maximum Hole Size
3.5 in
Plug Diameter at Top
3.5 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUP14-04
Zoro #
G714479687
UPC #
-
Country of Origin
China
Dimensions
Maximum Hole Size
3.5 in
Plug Diameter at Top
3.5 in
Plug Diameter at Bottom
3 in
Overall Length
1.5 in
Minimum Hole Size
3 in
Details
Item
Tapered Plugs
Color
White
Material
Silicone
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Description
Tapered Plugs, Maximum Hole Size 3.5 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.