Zoro Homepage

HUP15-04 #15 ULTRABAKE HOLLOW

  • Mfr # HUP15-04

  • Zoro # G814479693


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Color
Rusty Red
Material
Silicone
Reusable
Yes
Plug Diameter at Top
4 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP15-04
Zoro #
G814479693
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
4 in
Maximum Hole Size
4 in
Plug Diameter at Bottom
3.25 in
Minimum Hole Size
3.25 in
Overall Length
1.5 in

Details

Color
Rusty Red
Material
Silicone
Item
Tapered Plugs
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.