Zoro Homepage

HUP5-04 #5 ULTRABAKE HOLLOW

  • Mfr # HUP5-04

  • Zoro # G814479709


product price: $65.99
/pk 20, $3.30/ea

Key Features

Material
Silicone
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Hole Size
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP5-04
Zoro #
G814479709
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
1.063 in
Plug Diameter at Top
1.063 in
Plug Diameter at Bottom
0.906 in
Overall Length
1 in
Minimum Hole Size
0.906 in

Details

Item
Tapered Plugs
Material
Silicone
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 1.063 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.