Zoro Homepage

HUP9-04 #9 ULTRABAKE HOLLOW

  • Mfr # HUP9-04

  • Zoro # G414479710


product price: $173.99
/pk 20, $8.70/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Plug Diameter at Top
1.75 in
Reusable
Yes
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUP9-04
Zoro #
G414479710
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
1.75 in
Plug Diameter at Bottom
1.469 in
Maximum Hole Size
1.75 in
Minimum Hole Size
1.469 in
Overall Length
1 in

Details

Item
Tapered Plugs
Color
Red
Material
Silicone
Reusable
Yes
Features
Hollow to make it Lighter and More Conforming, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 1.75 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.