Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HWP-0800 HOLLOW, 200PK

  • Mfr # HWP-0800

  • Zoro # G510462623


product price: $76.39
/pk 200, $0.38/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.748 in
Plug Length
1.417 in
Color
Dark Blue
Inside Dia.
0.315 in
Outside Dia.
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWP-0800
Zoro #
G510462623
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.748 in
Plug Length
1.417 in
Inside Dia.
0.315 in
Outside Dia.
0.551 in

Details

Color
Dark Blue
Material
Silicone - Ultrabake

Description

Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.