
HWP-1350 HOLLOW, 100PK
Mfr # HWP-1350
Zoro # G010462468
product price: $63.29
/pk 100, $0.63/eaKey Features
Outside Dia.
0.768 in
Color
Rust Red
Plug Length
2.008 in
Flange Dia.
1.102 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HWP-1350
Zoro #
G010462468
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.768 in
Plug Length
2.008 in
Flange Dia.
1.102 in
Inside Dia.
0.531 in
Details
Color
Rust Red
Material
Silicone - Ultrabake
Description
Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.