Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HWP-1480 HOLLOW, 100PK

  • Mfr # HWP-1480

  • Zoro # G710462522


product price: $74.29
/pk 100, $0.74/ea

Key Features

Outside Dia.
0.819 in
Inside Dia.
0.583 in
Material
Silicone - Ultrabake
Plug Length
1.929 in
Flange Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWP-1480
Zoro #
G710462522
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.819 in
Inside Dia.
0.583 in
Plug Length
1.929 in
Flange Dia.
1 in

Details

Material
Silicone - Ultrabake
Color
Grey-P

Description

Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.