Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KD00562 9/16in KWIKY DOTS, 2000PK

  • Mfr # GC00562

  • Zoro # G710516812


product price: $118.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Tape Color
White
Material
Glasscloth
Tape Core Diameter
0.562 in (14.27 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC00562
Zoro #
G710516812
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
0.562 in (14.27 mm)

Details

Tape Color
White
Material
Glasscloth

Description

GC-SH series glass clothmasking discs are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays and other high-temperature coating processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.