Zoro Homepage

KD02875 2-7/8in KWIKY DOTS, 5000PK

  • Mfr # KD00187

  • Zoro # G110516825


product price: $51.39
/pk 5000, $0.01/ea

Key Features

Tape Color
Tan
Material
Paper Tape
Tape Core Diameter
0.187 in (4.75 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD00187
Zoro #
G110516825
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
0.187 in (4.75 mm)

Details

Tape Color
Tan
Material
Paper Tape

Description

KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.