
KD06000 6in KWIKY DOTS, 1000PK
Mfr # KD00594
Zoro # G310516816
product price: $57.35
/pk 1000, $0.06/eaKey Features
Tape Color
Tan
Material
Paper Tape
Tape Core Diameter
0.594 in (15.09 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD00594
Zoro #
G310516816
UPC #
-
Country of Origin
United States
Dimensions
Tape Core Diameter
0.594 in (15.09 mm)
Details
Tape Color
Tan
Material
Paper Tape
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.