Kwiky Dot(TM) Discs, Off White, 1000 PK
Mfr # SH-34281
Zoro # G414793656
product price: $60.35
/pk 1000, $0.06/eaKey Features
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD SH
Imperial Tape Shape Diameter
1 3/4 in
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-34281
Zoro #
G414793656
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Shape Diameter
1 3/4 in
Metric Tape Shape Diameter
44.45 mm
Disc Diameter
1 3/4 in
Details
Item
Kwiky Dot(TM) Discs
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD SH
Tape Adhesive Material
Acrylic
Tape Backing Construction
Paper
Tape Brand
Caplugs
Maximum Tape Performance Temperature
300 Degrees F
Environment
High-Temperature
Tape Sub-Type
Paint Flaking-Resistant Tape
Sub-Brand
Kwiky Dot
Tape Type
High-Temperature Disc Tape
Product Form
Pre-Cut
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Description
Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series KD SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand Kwiky Dot, Tape Backing Construction Paper, Tape Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.