Kwiky Dot(TM) Discs, Off White, 500 PK
Mfr # SH-34308
Zoro # G114793710
product price: $55.35
/pk 500, $0.11/eaKey Features
Tape Color
Off White
Series
KD SH
Tape Backing Material
Crepe Paper
Disc Diameter
2 3/4 in
Environment
High-Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-34308
Zoro #
G114793710
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
2 3/4 in
Imperial Tape Shape Diameter
2 3/4 in
Metric Tape Shape Diameter
69.85 mm
Details
Item
Kwiky Dot(TM) Discs
Tape Color
Off White
Series
KD SH
Tape Backing Material
Crepe Paper
Environment
High-Temperature
Tape Sub-Type
Paint Flaking-Resistant Tape
Sub-Brand
Kwiky Dot
Tape Type
High-Temperature Disc Tape
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Tape Backing Construction
Paper
Tape Brand
Caplugs
Product Form
Pre-Cut
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Material
Acrylic
Description
Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series KD SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand Kwiky Dot, Tape Backing Construction Paper, Tape Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.