Zoro Homepage

Kwiky Dot(TM) Discs, Off White, 5000 PK

  • Mfr # SH-34236

  • Zoro # G714793660


product price: $155.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Tape Color
Off White
Series
KD SH
Tape Backing Material
Crepe Paper
Tape Adhesive Material
Acrylic
Environment
High-Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34236
Zoro #
G714793660
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Shape Diameter
9/16 in
Metric Tape Shape Diameter
14.27 mm
Disc Diameter
9/16 in

Details

Item
Kwiky Dot(TM) Discs
Tape Color
Off White
Series
KD SH
Tape Backing Material
Crepe Paper
Tape Adhesive Material
Acrylic
Environment
High-Temperature
Tape Backing Construction
Paper
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Tape Brand
Caplugs
Maximum Tape Performance Temperature
300 Degrees F
Tape Sub-Type
Paint Flaking-Resistant Tape
Product Form
Pre-Cut
Tape Type
High-Temperature Disc Tape
Sub-Brand
Kwiky Dot

Description

Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series KD SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand Kwiky Dot, Tape Backing Construction Paper, Tape Color Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.