Zoro Homepage

Lift-Tab Tapered Plugs, PK25

  • Mfr # L-12

  • Zoro # G014574198


product price: $5.95
/pk 25, $0.24/ea

Key Features

Color
Red
Material
LDPE
Plug Length
0.62 in
Includes Pull Tab
Yes
Maximum Hole Size
0.975 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-12
Zoro #
G014574198
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.62 in
Maximum Hole Size
0.975 in
Plug Diameter at Top
1.12 in
Plug Diameter at Bottom
0.866 in
Minimum Hole Size
0.866 in

Details

Color
Red
Material
LDPE
Item
Lift-Tab Tapered Plugs
Includes Pull Tab
Yes
Tab Style
Side Pull
Maximum Continuous Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design

Description

Lift-Tab Tapered Plugs, Side Pull, Maximum Hole Size 0.975 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.