Lift-Tab Tapered Plugs, PK25
Mfr # L-3
Zoro # G914645189
product price: $5.29
/pk 25, $0.21/eaKey Features
Material
LDPE
Color
Red
Plug Length
0.38 in
Plug Diameter at Bottom
0.361 in
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-3
Zoro #
G914645189
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.38 in
Plug Diameter at Bottom
0.361 in
Maximum Hole Size
0.427 in
Plug Diameter at Top
0.56 in
Minimum Hole Size
0.361 in
Details
Material
LDPE
Item
Lift-Tab Tapered Plugs
Color
Red
Includes Pull Tab
Yes
Maximum Continuous Temperature
175 Degrees F
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Lowest Continuous Temperature
-94 Degrees F
Tab Style
Side Pull
Description
Lift-Tab Tapered Plugs, Side Pull, Maximum Hole Size 0.427 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.