Zoro Homepage

Lift-Tab Tapered Plugs, PK25

  • Mfr # L-4

  • Zoro # G314645178


product price: $5.39
/pk 25, $0.22/ea

Key Features

Plug Length
0.38 in
Color
Red
Material
LDPE
Plug Diameter at Bottom
0.419 in
Tab Style
Side Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4
Zoro #
G314645178
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.38 in
Plug Diameter at Bottom
0.419 in
Maximum Hole Size
0.485 in
Plug Diameter at Top
0.62 in
Minimum Hole Size
0.419 in

Details

Item
Lift-Tab Tapered Plugs
Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Includes Pull Tab
Yes
Lowest Continuous Temperature
-94 Degrees F
Maximum Continuous Temperature
175 Degrees F

Description

Lift-Tab Tapered Plugs, Side Pull, Maximum Hole Size 0.485 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.