Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 CAP WITH FLANGE, 250PK

  • Mfr # SFP-M12

  • Zoro # G410454605


product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Material
Silicone
Flange Dia.
0.622 in
Outside Dia.
0.421 in
Color
Clear-P
Plug Length
2.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-M12
Zoro #
G410454605
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.622 in
Outside Dia.
0.421 in
Plug Length
2.008 in
Inside Dia.
0.315 in

Details

Material
Silicone
Color
Clear-P

Description

Ultrabake Flanged Caps and Plugs are designed to mask plain and threaded holes; they will mask off the hole and the first thread of a threaded hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.