Zoro Homepage

M12 ULTRABAKE WASHER, 250PK

  • Mfr # UW-M12

  • Zoro # G610465135


product price: $131.99
/pk 250, $0.53/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.197 in
Plug Length
2.055 in
Outside Dia.
Small End: 0.429 in; Large End: 0.5 in
Material
Silicone - Ultrabake
Color
Clear-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW-M12
Zoro #
G610465135
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
0.197 in
Plug Length
2.055 in
Outside Dia.
Small End: 0.429 in; Large End: 0.5 in
Flange Dia.
0.945 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

Our Ultrabake Silicone Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.