
M23917-34 EPDM TUBE MASK, 280PK
Mfr # BM46.3 X 170
Zoro # G210460516
product price: $4.89
/pk 280, $0.02/eaSold in multiples of 2 for $9.78
Key Features
Material
Epdm Rubber - Purchased
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM46.3 X 170
Zoro #
G210460516
UPC #
-
Country of Origin
China
Details
Material
Epdm Rubber - Purchased
Color
Black
Description
Caplugs Bore Masks have been designed to protect highly precisioned machined surfaces during the painting and or blasting process on heavy equipment ex: an excavators bucket linkage assembly. The connection is comprised of two steel or metal components, where the bore holes are aligned and a pin is used to secure the connection between them. Keeping the internal diameter free of paint will eliminate the need to go back and clean the surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.