Zoro Homepage

M43007-19 EPDM TUBE MASK, 120PK

  • Mfr # BM71.8 X 45

  • Zoro # G710454220


product price: $7.79
/pk 120, $0.06/ea
Sold in multiples of 2 for $15.58

Key Features

Material
Epdm Rubber - Purchased
Color
Black
Dim A
2.83 in (71.8 mm)
Dim C
0.16 in (4 mm)
Dim B
1.77 in (45 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71.8 X 45
Zoro #
G710454220
UPC #
-
Country of Origin
China

Details

Material
Epdm Rubber - Purchased
Color
Black
Dim A
2.83 in (71.8 mm)
Dim C
0.16 in (4 mm)
Dim B
1.77 in (45 mm)

Description

Caplugs Bore Masks have been designed to protect highly precisioned machined surfaces during the painting and or blasting process on heavy equipment ex: an excavators bucket linkage assembly. The connection is comprised of two steel or metal components, where the bore holes are aligned and a pin is used to secure the connection between them. Keeping the internal diameter free of paint will eliminate the need to go back and clean the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.