Zoro Homepage

M48074-04 EPDM TUBE MASK, 50PK

  • Mfr # BM51.5 X 200

  • Zoro # G910455355


product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Epdm Rubber - Purchased
Color
Black
Dim B
7.87 in (200 mm)
Dim C
0.12 in (3 mm)
Dim A
2.03 in (51.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM51.5 X 200
Zoro #
G910455355
UPC #
-
Country of Origin
China

Details

Material
Epdm Rubber - Purchased
Color
Black
Dim B
7.87 in (200 mm)
Dim C
0.12 in (3 mm)
Dim A
2.03 in (51.5 mm)

Description

Caplugs Bore Masks have been designed to protect highly precisioned machined surfaces during the painting and or blasting process on heavy equipment ex: an excavators bucket linkage assembly. The connection is comprised of two steel or metal components, where the bore holes are aligned and a pin is used to secure the connection between them. Keeping the internal diameter free of paint will eliminate the need to go back and clean the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.