Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 ULTRABAKE WASHER, 500PK

  • Mfr # UW-M8

  • Zoro # G410465458


product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Plug Length
1.441 in
Color
Black
Flange Dia.
0.669 in
Outside Dia.
Small End: 0.28 in; Large End: 0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UW-M8
Zoro #
G410465458
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.441 in
Flange Dia.
0.669 in
Outside Dia.
Small End: 0.28 in; Large End: 0.343 in
Flange Thickness
0.197 in

Details

Material
Silicone - Ultrabake
Color
Black

Description

Our Ultrabake Silicone Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded & thru holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.