Masking Hooks, PK100
Mfr # CV-120-12
Zoro # G514544554
product price: $67.69
/pk 100, $0.68/eaKey Features
Color
Silver
Material
Spring Steel
Overall Length
12 in
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
CV-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-120-12
Zoro #
G514544554
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Details
Color
Silver
Item
Masking Hook
Material
Spring Steel
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
CV-SH
Weight Capacity
28 lb
Package Quanity
100
Description
Masking Hooks, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.