Masking Hooks, PK100
Mfr # CV-120-8
Zoro # G014544535
product price: $45.49
/pk 100, $0.45/eaKey Features
Color
Silver
Material
Spring Steel
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Overall Length
8 in
Series
CV-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-120-8
Zoro #
G014544535
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 in
Details
Color
Silver
Item
Masking Hook
Material
Spring Steel
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
CV-SH
Package Quanity
100
Weight Capacity
28 lb
Description
Masking Hooks, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.