Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Hooks, PK200

  • Mfr # S-076-4

  • Zoro # G014544528


product price: $33.89
/pk 200, $0.17/ea

Key Features

Color
Silver
Material
Spring Steel
Overall Length
4 in
Series
S-SH
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-076-4
Zoro #
G014544528
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in

Details

Color
Silver
Item
Masking Hook
Material
Spring Steel
Series
S-SH
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Package Quanity
200
Weight Capacity
16 lb

Description

Masking Hooks, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.