Masking Hooks, PK200
Mfr # V-076-6
Zoro # G414544548
product price: $47.99
/pk 200, $0.24/eaKey Features
Color
Silver
Material
Spring Steel
Overall Length
6 in
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
V-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-076-6
Zoro #
G414544548
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Details
Color
Silver
Item
Masking Hook
Material
Spring Steel
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
V-SH
Weight Capacity
18.3 lb
Package Quanity
200
Description
Masking Hooks, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.