Masking Hooks, PK50
Mfr # CV-180-24
Zoro # G614544539
product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Spring Steel
Overall Length
24 in
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
CV-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-180-24
Zoro #
G614544539
UPC #
-
Country of Origin
China
Dimensions
Overall Length
24 in
Details
Color
Silver
Item
Masking Hook
Material
Spring Steel
Features
Consistent Grounding for more Cycles, Increased Hook Life without Stripping (Burn Off), Minimal Hook Mark, Solid Metal-To-Metal Contact for Increased Conductivity
Series
CV-SH
Weight Capacity
58.8 lb
Package Quanity
50
Description
Masking Hooks, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.