Zoro Homepage

Masking Tape, 9 in W x 72 yd L, Green

  • Mfr # PC25-9000

  • Zoro # G210550071


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
9 in
Material
Polyester
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC25-9000
Zoro #
G210550071
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
72 yd
Tape Width
9 in

Details

Item
Masking Tape
Tape Color
Green
Material
Polyester
Color
Green

Description

PC25-SH series heavy-duty high temperature polyester film tape is a thicker version of our PC21 tape. It is used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.