Zoro Homepage

MC-10008 PVCCLR015, 5000PK

  • Mfr # MC-10008 CLR

  • Zoro # G410463782


product price: $823.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Clear Blue Np
Color
Clear Vinyl
Dim C
1 in (25.4 mm)
Dim B
0.06 in (1.524 mm)
Dim A
0.625 in (15.875 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-10008 CLR
Zoro #
G410463782
UPC #
-
Country of Origin
United States

Details

Material
Clear Blue Np
Color
Clear Vinyl
Dim C
1 in (25.4 mm)
Dim B
0.06 in (1.524 mm)
Dim A
0.625 in (15.875 mm)

Description

Our medical caps are designed to protect valuable instruments from breaking and chipping during sterilization and handling. These protective caps help to eliminate reprocessing costs caused by torn pouches or wraps, and protect staff from sharp points during handling. Medical caps are available in size-specific colors for easy size identification and organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.