Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-20006 PVCMAR301, 1000PK

  • Mfr # MC-20006 MAR

  • Zoro # G110463624


product price: $426.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Material
Maroon - Medical
Color
Maroon Vinyl
Dim A
0.406 in (10.312 mm)
Dim B
0.06 in (1.524 mm)
Dim C
0.9 in (22.86 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-20006 MAR
Zoro #
G110463624
UPC #
-
Country of Origin
United States

Details

Material
Maroon - Medical
Color
Maroon Vinyl
Dim A
0.406 in (10.312 mm)
Dim B
0.06 in (1.524 mm)
Dim C
0.9 in (22.86 mm)

Description

Our medical caps are designed to protect valuable instruments from breaking and chipping during sterilization and handling. These protective caps help to eliminate reprocessing costs caused by torn pouches or wraps, and protect staff from sharp points during handling. Medical caps are available in size-specific colors for easy size identification and organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.