
MC-20007 PVCORG416, 1000PK
Mfr # MC-20007 ORG
Zoro # G610463629
product price: $462.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Color
Orange Vinyl
Dim A
0.375 in (9.525 mm)
Dim B
0.06 in (1.524 mm)
Dim C
1 in (1 mm)
Material
Non-Phthalate FDA Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC-20007 ORG
Zoro #
G610463629
UPC #
-
Country of Origin
United States
Details
Color
Orange Vinyl
Dim A
0.375 in (9.525 mm)
Dim B
0.06 in (1.524 mm)
Dim C
1 in (1 mm)
Material
Non-Phthalate FDA Vinyl
Description
Our medical caps are designed to protect valuable instruments from breaking and chipping during sterilization and handling. These protective caps help to eliminate reprocessing costs caused by torn pouches or wraps, and protect staff from sharp points during handling. Medical caps are available in size-specific colors for easy size identification and organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.