Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-20009 PVCBLK146, 1000PK

  • Mfr # MC-20009 BLK

  • Zoro # G410463676


product price: $448.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Material
Black Non-Phthalate Std
Color
Black Vinyl
Dim B
0.06 in (1.524 mm)
Dim A
1 in (25.4 mm)
Dim C
1 in (25.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-20009 BLK
Zoro #
G410463676
UPC #
-
Country of Origin
United States

Details

Material
Black Non-Phthalate Std
Color
Black Vinyl
Dim B
0.06 in (1.524 mm)
Dim A
1 in (25.4 mm)
Dim C
1 in (25.4 mm)

Description

Our medical caps are designed to protect valuable instruments from breaking and chipping during sterilization and handling. These protective caps help to eliminate reprocessing costs caused by torn pouches or wraps, and protect staff from sharp points during handling. Medical caps are available in size-specific colors for easy size identification and organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.