Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCD-20002 PVCBLU751, 5000PK

  • Mfr # MCD-20002 BLU TINT

  • Zoro # G110463488


product price: $2,384.99
/pk 5000, $0.48/ea
Free Shipping & Returns

Key Features

Material
Blue Tint
Color
Blue Vinyl
Dim B
0.03 in (0.76 mm)
Dim A
0.78 in (19.81 mm)
Dim C
0.75 in (19.05 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCD-20002 BLU TINT
Zoro #
G110463488
UPC #
-
Country of Origin
United States

Details

Material
Blue Tint
Color
Blue Vinyl
Dim B
0.03 in (0.76 mm)
Dim A
0.78 in (19.81 mm)
Dim C
0.75 in (19.05 mm)

Description

The MCD dual medical caps series are designed to protect valuable tools from breaking and chipping during sterilization and handling. They are specially designed for instruments with more than one tip - such as forceps, scissors, clamps, or dilators. Vinyl medical caps are made from PDS-grade material and are suitable for steam and EtO sterilizations methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.