Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCD-20003 PVCGRN645, 1000PK

  • Mfr # MCD-20003 GRN TINT

  • Zoro # G210463050


product price: $1,584.99
/pk 1000, $1.58/ea
Free Shipping & Returns

Key Features

Material
Green Tinit
Color
Green Vinyl
Dim B
0.035 in (0.89 mm)
Dim A
0.79 in (0.94 mm)
Dim C
0.75 in (19.05 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-20003 GRN TINT
Zoro #
G210463050
UPC #
-
Country of Origin
United States

Details

Material
Green Tinit
Color
Green Vinyl
Dim B
0.035 in (0.89 mm)
Dim A
0.79 in (0.94 mm)
Dim C
0.75 in (19.05 mm)

Description

The MCD dual medical caps series are designed to protect valuable tools from breaking and chipping during sterilization and handling. They are specially designed for instruments with more than one tip - such as forceps, scissors, clamps, or dilators. Vinyl medical caps are made from PDS-grade material and are suitable for steam and EtO sterilizations methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.