Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MD82P MD82 PAPER WINDOW MASK, 2000PK

  • Mfr # LF008MM

  • Zoro # G210550019


product price: $196.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Lead Foil
Outside Dia.
0.315 in (8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF008MM
Zoro #
G210550019
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.315 in (8 mm)

Details

Color
Silver
Material
Lead Foil

Description

LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.