Metric Sealing Plugs, Yellow, Nylon 1200 PK
Mfr # MT-14 QMT14Q1
Zoro # G2666007
product price: $1,570.99
/pk 1200, $1.31/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon
Outside Diameter
19.3 mm
Maximum Continuous Temperature
248 Degrees F
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-14 QMT14Q1
Zoro #
G2666007
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
19.3 mm
Overall Length
9.91 mm
Thread Length
9 91/100 mm
Fits Thread Size
14 mm
Details
Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Maximum Continuous Temperature
248 Degrees F
Includes Flange
Yes
Features
Easy Installation and Removal
Hardness
Shore D54
Thread Type
Metric
Number of Threads
5
Maximum Intermittent Temperature
356 Degrees F
Series
MT Series
Description
Metric Sealing Plugs, MT Series Series, Fits Thread Size 14 mm, Outside Diameter 19.3 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.