Metric Sealing Plugs, Yellow, Nylon 1600 PK
Mfr # MT-12 QMT12Q1
Zoro # G2665620
product price: $2,077.99
/pk 1600, $1.30/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon
Overall Length
9.91 mm
Thread Length
9 91/100 mm
Features
Easy Installation and Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-12 QMT12Q1
Zoro #
G2665620
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
9.91 mm
Thread Length
9 91/100 mm
Outside Diameter
17.27 mm
Fits Thread Size
12 mm
Details
Item
Metric Sealing Plugs
Color
Yellow
Material
Nylon
Features
Easy Installation and Removal
Includes Flange
Yes
Series
MT Series
Thread Type
Metric
Maximum Continuous Temperature
248 Degrees F
Maximum Intermittent Temperature
356 Degrees F
Number of Threads
5
Hardness
Shore D54
Description
Metric Sealing Plugs, MT Series Series, Fits Thread Size 12 mm, Outside Diameter 17.27 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.